Zoro Homepage
This item is Discontinued.
Durham Mfg 3 Sided Mesh Truck, 2000 lb., 57 In.H, Gray 3ST-EX3060-95

3 Sided Mesh Truck, 2000 lb., 57 In.H, Gray (Discontinued)

  • Mfr # 3ST-EX3060-95
  • Zoro # G9849086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ST-EX3060-95
Zoro #
G9849086
UPC #
714334060394
Country of Origin
Mexico

Dimensions

Overall Width
60 in
Overall Height
57 in
Caster Width
2"
Caster Dia.
6"

Details

Item
3 Sided Mesh Truck
Load Capacity
2000 lb
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Phenolic
Construction
Steel
Finish
Powder Coated
Color
Gray

Description

3 Sided Mesh Truck, Load Capacity 2000 lb, Finish Powder Coated, Overall Width 60 in, Overall Height 57 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.