Zoro Homepage

3 Sided Mesh Truck, 2000 lb., 57 In.H, Gray

  • Mfr # 3ST-EX3672-95

  • Zoro # G9841237


product price: $754.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Overall Height
56 1/2 in
Overall Length
36 1/2 in
Overall Width
78 1/2 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ST-EX3672-95
Zoro #
G9841237
UPC #
714334060424
Country of Origin
Mexico

Dimensions

Overall Height
56 1/2 in
Overall Length
36 1/2 in
Overall Width
78 1/2 in
Shelf Length
72 in
Shelf Width
36 in
Caster Dia.
6"
Caster Width
2 in
Caster Wheel Dia.
6 in
Inside Length
72 in
Overall LxWxH
78-1/2 inx36-1/2 inx56-1/2 in
Inside Width
36 in
Shelf LxW
72 inx36 in
Inside Height
49 in

Details

Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Single-Side-Access Mesh-Wall Metal Stock Truck
Handle Type
Flat
Number of Shelves
1
Finish
Powder Coated
Caster Type
(2) Swivel, (2) Rigid
Construction
Steel
Caster Material
Phenolic
Gauge
14 ga
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Shelf Adjustability
Fixed
Number of Side Panels
3
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
Flush
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Phenolic
Side Panel Construction
Expanded Metal
Number of Accessible Sides
1

Description

Single-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 2,000 lb, Number of Shelves 1, Shelf Length 72 in, Shelf Width 36 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 36 1/2 in, Overall Width 78 1/2 in, Overall Height 56 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.