Shop DURHAM MFG
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Prime Cold Rolled Steel Enclosed Bin Shelving, 12 1/4 in D x 68 3/8 in H x 34 in W, 15 Shelves
Mfr # 026-95
Zoro # G1934396
product price:Â
$
1,088.99
/ea
Key Features
Overall Width
34 in
Overall Height
68 3/8 in
Overall Depth
12 1/4 in
Number of Shelves
15
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 026-95
- Zoro #
- G1934396
- UPC #
- 714334047708
- Country of Origin
- United States
Dimensions
- Overall Width
- 34 in
- Overall Height
- 68 3/8 in
- Overall Depth
- 12 1/4 in
- Depth
- 11-3/4"
- Bin Depth
- 11 1/4 in
- Bin Width
- 4 7/8 in
- Width
- 34 in
- Height
- 3 1/2 in
- Drawer HxWxD
- (90) 5 7/16 in x 11 7/8 in x 3 3/16 in
Details
- Number of Shelves
- 15
- Color
- Gray
- Material
- Prime Cold Rolled Steel
- Item
- Enclosed Bin Shelving
- Load Capacity
- 900 lb
- Finish
- Powder Coated
- Bin Color
- Gray
- Cabinet Color
- Gray
- Includes
- (90) Drawers and Base
- Includes Dividers
- Yes
- Number of Dividers
- 180
- Cabinet Finish
- Powder Coated
- Cabinet Storage Components
- Drawers
Description
Enclosed Bin Shelving, Drawer HxWxD (90) 5 7/16 in x 11 7/8 in x 3 3/16 in, Number of Dividers 180, Number of Drawers 90, Overall Depth 12 1/4 in, Overall Height 68 1/2 in, Overall Width 34 in, Cabinet Finish Powder Coated, Cabinet Storage Components Drawers, Drawer Depth 11 7/8 in, Drawer Height 3 3/16 in, Drawer Width 5 7/16 in, Includes (90) Drawers and Base, Includes Dividers Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.