Zoro Homepage

Compartment Box with 6 compartments, Plastic, 1 3/4 in H x 10-13/16 in W

  • Mfr # SP6-CLEAR

  • Zoro # G4261187


product price: $5.45
/ea

Key Features

Overall WxDxH
10 7/8 in x 1 3/4 in
Compartment HxWxD
(6) 1 11/16 in x 6 1/8 in
Material
Plastic
Latch Type
(2) Positive Snap
Features
Heavy Duty Reinforced Hinges, Patented Positive Stops On The Cover, Two Positive Snap Latches, Cover Overlaps Sides, Optional Racks with Handle, Racks Have Durable Gray Powder Coat Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP6-CLEAR
Zoro #
G4261187
UPC #
714334050968
Country of Origin
United States

Dimensions

Overall WxDxH
10 7/8 in x 1 3/4 in
Compartment HxWxD
(6) 1 11/16 in x 6 1/8 in
Outside Length
6 3/4 in
Outside Width
11 in
Overall Width
10-13/16 in
Compartment Height
1 9/16 in
Compartment Length
6 1/4 in
Overall Depth
6-3/4 in
Compartment Width
1 3/4 in
Compartment Depth
6 1/8 in
Overall Height
1 3/4 in
Overall Length
6 3/4 in
Compartment WxD
(6) 1 11/16 in x 6 1/8 in

Description

Compartment Box, Closure Type Snap, Color Clear, Compartment WxD (6) 1 11/16 in x 6 1/8 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 6, Number of Adjustable Dividers Not Applicable, Overall Height 1 3/4 in, Overall Length 6 3/4 in, Overall Width 10 7/8 in, Volume Capacity 0.157 cu ft, Number of Fixed Dividers 5, Compartment Depth 6 1/8 in, Compartment Width 1 11/16 in, Overall Diameter Not Applicable, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.