Zoro Homepage

Steel Mobile A-Frame Louvered Rack, 48 in D x 48 in H x 30 in W, Gray

  • Mfr # AF-3048-LP-95

  • Zoro # G7455664


product price: $801.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Width
30 in
Overall Depth
48 in
Overall Height
48 in
Color
Gray
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-3048-LP-95
Zoro #
G7455664
UPC #
714334024082
Country of Origin
Mexico

Dimensions

Overall Width
30 in
Overall Depth
48 in
Overall Height
48 in
Caster Wheel Diameter
6 in

Details

Color
Gray
Finish
Powder Coated
Load Capacity
2,000 lb
Material
Steel
Item
Mobile A-Frame Louvered Rack
Assembled/Unassembled
Assembled
Includes
Mounted End Handle
Features
Louvered Panel on Both Sides
Caster Configuration
(2) Swivel with Brake, (2) Rigid
Frame Configuration
A-Frame
Louvered Rack Style
Mobile A-Frame Louvered Rack
Caster Wheel/Configuration
(2) Swivel, (2) Swivel with Brake
Whole Unit Load Capacity
2,000 lb
Caster Wheel/Tread Material
Phenolic

Description

Mobile A-Frame Louvered Rack, Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brake, Caster Wheel Diameter 6 in, Caster Wheel/Tread Material Phenolic, Steel, Powder Coated, Gray, Number of Sides 2, Overall Depth 54 1/2 in, Overall Height 57 in, Overall Width 30 in, Whole Unit Load Capacity 2,000 lb, Frame Configuration A-Frame, Features Louvered Panel on Both Sides, Includes Mounted End Handle, Mobile A-Frame Louvered Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.