Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Additional Cabinet Shelf, For 1UBK1-1UBK6

  • Mfr # FDC-SH-3618-95

  • Zoro # G8412984


product price: $47.89
/ea

Key Features

Load Capacity
1,250 lb
Number of Shelves
1
Overall Depth
16 3/8 in
Overall Width
35 3/4 in
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDC-SH-3618-95
Zoro #
G8412984
UPC #
714334054980
Country of Origin
United States

Dimensions

Overall Depth
16 3/8 in
Overall Width
35 3/4 in
Overall Height
3 in
Material Thickness
14 ga
Length
36 in
Height
3 in
Width
18 in

Details

Load Capacity
1,250 lb
Number of Shelves
1
Finish
Powder Coated
Color
Gray
Compatible Manufacturer Model Number
3501584RDR-95, 3602-95, DC-BDLP-132-95
Item
Additional Cabinet Shelf
For Use With
1UBK1 - 1UBK6, 3NYL2
Product Type
Shelf
Compatible Product Type
Storage Cabinets

Description

Additional Cabinet Shelf, Color Gray, Load Capacity 1,250 lb, Number of Shelves 1, Overall Depth 16 3/8 in, Overall Width 35 3/4 in, Product Type Shelf, Compatible Manufacturer Model Number 3501584RDR-95, 3602-95, DC-BDLP-132-95, Compatible Product Type Storage Cabinets, Finish Powder Coated, Includes -, Material Thickness 14 ga, Overall Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.