Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Work Table, Steel, 120" W, 36" D

  • Mfr # WBF-TH-36120-95

  • Zoro # G6143107


product price: $943.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Width
120 in
Height
28 in to 42 in
Load Capacity
2,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBF-TH-36120-95
Zoro #
G6143107
UPC #
714334073196
Country of Origin
Mexico

Dimensions

Width
120 in
Depth
36 in
Height
28 in to 42 in
Top Thickness
14 ga
Overall Width
120 in
Overall Depth
36 1/4 in
Height Adjustment Mechanism
Bolt
Height Adjustability
Adjustable Height
Height Adjustment Increments
1 in
Work Surface Width
120 in
Maximum Adjustable Height
42 5/16 in
Work Surface Depth
36 1/4 in
Minimum Adjustable Height
26 5/16 in
Non-Metal Top Thickness
1/4 in

Details

Load Capacity
2,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Folding
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Edge Type
Straight
Item
Work Table
Work Table Item
Adjustable Height Work Table
Includes
(24) 1/4-20 Screws, (24) 1/4-20 Nuts
Color
Gray
Frame Material
Steel
Number of Drawers
0
Number of Shelves
0
Assembly
Fully Assembled
Included Components
No Additional Components
Overall Load Capacity
2,000 lb
Unit Type
Not Expandable or Modular
Portability
Stationary
Edge Shape
Square
Top Material
Engineered Wood
Frame Material Finish
Powder Coated
Top Material Finish
Powder Coated
Features
7 Gauge Steel Corner Gussets, Legs are Adjustable on 1 in Centers, Legs Can be Folded

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features 7 Gauge Steel Corner Gussets, Legs are Adjustable on 1 in Centers, Legs Can be Folded, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 1 in, Included Components No Additional Components, Includes (24) 1/4-20 Screws, (24) 1/4-20 Nuts, Maximum Adjustable Height 42 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.