This item is Discontinued.

Durham Mfg Assembled Utility Cart, Steel, 2 Shelves, 1200 lb. RSC-2436-2-95

Assembled Utility Cart, Steel, 2 Shelves, 1200 lb. (Discontinued)

  • Mfr # RSC-2436-2-95
  • Zoro # G8108371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC-2436-2-95
Zoro #
G8108371
UPC #
714334051781
Country of Origin
Unknown

Dimensions

Overall Height
37"
Overall Length
36"
Overall Width
24"
Top Shelf Height
37"
Lip Height
1-1/2"
Shelf Width
24"
Caster Width
1-1/4"
Caster Dia.
5"
Shelf Length
36"
Overall LxWxH
36 in x 24 in x 37 in
Shelf LxW
36 in x 24 in

Details

Material
Steel
Color
Gray
Load Capacity
1200 lb.
Item
Assembled Utility Cart
Number of Shelves
2
Handle Included
Yes
Cart Shelf Style
Lipped
Caster Material
Polyurethane
Utility Cart Shelf Style
Lipped
Finish
Powder Coated
Capacity per Shelf
600 lb.
Distance Between Shelves
26"
Gauge
14
Caster Type
(2) Rigid, (2) Swivel
Construction
Steel

Description

Load Capacity 1200 lb., Steel Material, 14 Gauge, Powder Coated Finish, Gray Color, Overall Length 36 In., Overall Width 24 In., Number of Shelves 2, Caster Dia. 5 In., Caster Width 1-1/4 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Polyurethane, Capacity per Shelf 600 lb., Distance Between Shelves 26 In., Shelf Length 36 In., Shelf Width 24 In., Lip Height 1-1/2 In., Handle Included Yes, Top Shelf Height 37 In., Cart Shelf Style Lipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.