Zoro Homepage

Base for Slide Rack Cabinet, D 16 1/4, Red

  • Mfr # 304-17

  • Zoro # G1929627


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Color
Red
Width
20 1/4 in
Material
Steel
Finish
Powder Coated
Depth
16 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
304-17
Zoro #
G1929627
UPC #
714334018333
Country of Origin
United States

Dimensions

Width
20 1/4 in
Depth
16 1/4 in
Overall Height
15 5/8 in
Overall Depth
16 1/2 in
Height
15 5/8 in
Overall Width
20 1/2 in
Leg Height
15 5/8 in

Details

Item
Base for Slide Rack Cabinet
Color
Red
Material
Steel
Finish
Powder Coated
Product Type
Base
Number of Legs
4
Compatible Product Type
Slide Rack Cabinet

Description

Base for Slide Rack Cabinet, Color Red, Leg Height 15 5/8 in, Number of Legs 4, Overall Depth 16 1/2 in, Overall Height 15 5/8 in, Overall Width 20 1/2 in, Product Type Base, Finish Powder Coated, Material Steel, Compatible Product Type Slide Rack Cabinet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.