Zoro Homepage

Bearing Slide Rack Cabinet, Steel, Gray

  • Mfr # 302B-15.75-95

  • Zoro # G504846767


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
Frame Assembled
Assembled
Cabinet Material
Steel
Fits Box Width
20 in
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302B-15.75-95
Zoro #
G504846767
UPC #
714334054010
Country of Origin
United States

Dimensions

Fits Box Width
20 in
Overall Width
20 in
Fits Box Height
8 1/4 in
Fits Box Depth
16 in
Overall Depth
16 in
Overall Height
8 1/4 in

Details

Item
Bearing Slide Rack Cabinet
Frame Material
Steel
Frame Assembled
Assembled
Cabinet Material
Steel
ESD Conductive
No
Slide Type
Bearing
Load Capacity per Slide
75 lb
Overall Load Capacity
150 lb
For Number of Boxes
2
Cabinet Color
Gray
Stackable
Yes

Description

Bearing Slide Rack Cabinet, Frame Assembled Assembled, Slide Type Bearing, Cabinet Color Gray, Fits Box Depth 16 in, Fits Box Height 8 1/4 in, Fits Box Width 20 in, For Number of Boxes 2, Load Capacity per Slide 75 lb, Overall Depth 16 in, Overall Height 8 1/4 in, Overall Width 20 in, Cabinet Material Steel, ESD Conductive No, Overall Load Capacity 150 lb, Stackable Yes, Frame Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.