Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Cabinet, Stationary, 48" W, Gray

  • Mfr # 3403NVSLF-95

  • Zoro # G6143201


product price: $702.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Surface Material
Steel
Width
48 in
Depth
24 in
Height
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3403NVSLF-95
Zoro #
G6143201
UPC #
714334038775
Country of Origin
Mexico

Dimensions

Width
48 in
Depth
24 in
Height
37 in
Height (In.)
34-3/4
Width (In.)
48
Depth (In.)
24
Overall Height
37 in
Overall Width
48 in
Overall Depth
24 in
Cabinet Interior Depth
24 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Surface Material
Steel
No. of Drawers
0
No. of Shelves
0
Number of Doors
2
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Powder Coated
Color
Gray
Gauge
14
Item
Cabinet Workbench
Type
Stationary
Door
(2) Locking Doors
Storage Volume (Cu.-Ft.)
18.0
Cabinet Workbench Item
Cabinet Workbench
Panel
14 ga.
Number of Adjustable Shelves
0
Includes
(2) Keys Locking Handle
Tabletop Material
Steel
Top Area (Square-Ft.)
8
Number of Drawers
1
Number of Shelves
1
Number of Bins
0
Lock Type
Keyed
Assembly
Fully Assembled
Door Type
Standard/Hinged
Included Components
Back Stop, Lower Shelf, Side Stops
Number of Compartments
2
Frame Metal Material Gauge
14 ga
Number of Cabinets
1
Frame Construction
Welded Only
Top Metal Material Gauge
14 ga
Overall Load Capacity
2,000 lb
Top Material
Steel
Frame Material
Steel
Portability
Stationary
Frame Material Finish
Powder Coated
Features
Fixed Style

Description

Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 1, Number of Shelves 1, Overall Depth 24 in, Overall Height 37 in, Overall Load Capacity 2,000 lb, Overall Width 48 in, Top Metal Material Gauge 14 ga, Included Components Back Stop, Lower Shelf, Side Stops, Assembly Fully Assembled, Cabinet Interior Depth 24 in, Door Type Standard/Hinged, Frame Material Steel, Frame Material Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.