Bin Cabinet, 48" W, 72" H, 18" D (Discontinued)
- Mfr # EMDC-481872-24B-2S-1795
- Zoro # G3465780
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EMDC-481872-24B-2S-1795
Zoro #
G3465780
UPC #
714334020732
Country of Origin
Unknown
Dimensions
Overall Width
48"
Overall Depth
18"
Overall Height
72"
Bin Depth
15"
Bin Height
7"
Bin Width
8"
Width of Cabinet
48"
Height of Cabinet
72"
Cabinet Shelf W x D
47-1/2" x 16-3/8"
Large Cabinet Bin H x W x D
8" x 15" x 7"
Depth of Cabinet
18"
Description
Bin Cabinet, Bin Color Red, Bin Depth 15 in, Bin Height 7 in, Bin Material Polypropylene, Bin Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.