Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 227 Bins

  • Mfr # SSC-227-1795

  • Zoro # G2200040


product price: $2,230.99
/ea
Item requires special delivery charges. A $515.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Overall Depth
24"
Overall Height
84 in
Duty Rating
Extra-Heavy Duty
Number of Bins
227
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSC-227-1795
Zoro #
G2200040
UPC #
714334020596
Country of Origin
Mexico

Dimensions

Overall Width
60 in
Overall Depth
24"
Overall Height
84 in
Bin Depth
(18) 15 in, (30) 11 in, (80) 5 in, (9) 15 in, (90) 7 in
Bin Height
(18) 7 in, (30) 5 in, (80) 3 in, (80) 3 in, (9) 7 in
Bin Width
(18) 8 in, (30) 6 in, (80) 4 in, (80) 4 in, (9) 16 in
Small Door Bin H x W x D
3" x 4" x 5", 3" x 4" x 7"
Leg Height
6 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Width of Cabinet
48 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Bin HxWxD
(18) 8 in x 15 in x 7 in, (30) 6 in x 11 in x 5 in, (80) 4 in x 5 in x 3 in, (9) 16 in x 15 in x 7 in, (90) 4 in x 7 in x 3 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
227
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Bin Color
Red
Cabinet Locking Mechanism
Padlock Hasp
Cabinet Handle Style
Swing
Total Number of Bins
227
Total Number of Shelves
0
Finish
Powder Coated
Finish - Cabinets
Powder Coated
Item - Bin Cabinets
Bin Cabinet
Total Number of Door Bins
170
Material - Cabinets
Steel
Cabinet Type
Industrial
Bin Material
Polypropylene
Wall Mounted/Stand Alone
Stand Alone
Mobile/Stationary
Stationary
Lock Type
3 pt. Padlock
Material
Steel
Bins per Cabinet
57
Total Number of Drawers
0
Bin Cabinet Style
Louvered Panel
Assembled/Unassembled
Assembled
Gauge
14
Bin Cabinet Door Style
Louvered Panel
Bins per Door
170
Method of Construction
Welded
Number of Door Shelves
0
Number of Cabinet Shelves
0
Cabinet Strength Rating
Heavy Duty
Locking Points
3 Points
Locking Cabinet
Yes
Door Type
Flush
Cabinet Color
Gray
Cabinet Material
Steel
Cabinet Finish
Powder Coated
Mobility
Stationary
Cabinet Storage Components
Bins
Bin Louvered Panel Location
Door and Cabinet Back
Number of Cabinet Bins
57
Number of Door Bins
170
Base Type
Legs
Frame Assembled
Assembled

Description

Bin Cabinet, Base Type Legs, Bin Color Red, Bin HxWxD (18) 8 in x 15 in x 7 in, (30) 6 in x 11 in x 5 in, (80) 4 in x 5 in x 3 in, (9) 16 in x 15 in x 7 in, (90) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 227, Number of Cabinet Bins 57, Number of Door Bins 170, Number of Shelves 0, Overall Depth 24 in, Overall Height 84 in, Overall Width 60 in, Bin Depth 5 in, 7 in, 11 in, 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.