Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bin Dispensing Cabinet, Tilt Out, Gray

  • Mfr # 590-95

  • Zoro # G2689827


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Width
19 1/8 in
Outside Length
4 in
Outside Height
26 3/4 in
Overall Height
26 3/4 in
Outside Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590-95
Zoro #
G2689827
UPC #
714334037358
Country of Origin
Mexico

Dimensions

Overall Width
19 1/8 in
Outside Length
4 in
Outside Height
26 3/4 in
Overall Height
26 3/4 in
Outside Width
19 in
Width
19"
Depth
4"
Height
26-3/4"
Overall Length
4 1/8 in
Frame Material Thickness
24 ga

Details

Color
Gray
Number of Shelves
3
Number of Drawers or Bins
32
Material
Steel
Item
Tip-Out Bins
ESD Conductive
No
Includes
28 Dividers
Tip Out Bin Item
Pocket Panel Bin
Finish
Powder Coated
Tier
4
Bin Color
Clear
Includes Dividers
Dividers Included
Frame Color
Gray
Frame Finish
Powder Coated
Product Type
Tilt-Out Tray
Mobility
Stationary
Number of Tiers
4
Number of Dividers
28

Description

Tip-Out Bins, Frame Color Gray, Frame Finish Powder Coated, Mounting Location Wall, Overall Height 26 3/4 in, Overall Length 4 1/8 in, Overall Width 19 1/8 in, Number of Shelves 3, Number of Tiers 4, Bin Color Clear, Frame Material Thickness 24 ga, Includes Dividers Dividers Included, Material Steel, Mobility Stationary, Number of Dividers 28, Product Type Tilt-Out Tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.