Zoro Homepage

Bin Topper, Steel, Gray

  • Mfr # 379-95

  • Zoro # G8272232


product price: $59.79
/ea

Key Features

Drawer Depth
12"
Color
Gray
Finish
Powder Coated
For Use With
15V212, 15V213, 15V214, 15V215, 15V216, 1ANU4, 1XHJ9, 1XHK1, 1XHK7, 1XHK8, 3KP88, 3KP89, 3KP90, 3KP92, 3KP93, 3KP94, 3W126, 3W127, 4HU93, 5LE88, 5LE89, 6ALJ3, 6ALJ4, 6ALJ5, 6ALJ6
Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
379-95
Zoro #
G8272232
UPC #
714334002974
Country of Origin
Mexico

Dimensions

Drawer Depth
12"
Depth
12 in
Cabinet Width
33 3/4 in
Height
8 5/8 in
Cabinet Height
8 5/8 in
Width
33 3/4 in
Cabinet Depth
12 in
Overall Height
8 1/2 in
Overall Depth
12 in
Overall Width
33 3/4 in
Material Thickness
20 ga

Details

Item
Bin Topper
Color
Gray
Finish
Powder Coated
For Use With
15V212, 15V213, 15V214, 15V215, 15V216, 1ANU4, 1XHJ9, 1XHK1, 1XHK7, 1XHK8, 3KP88, 3KP89, 3KP90, 3KP92, 3KP93, 3KP94, 3W126, 3W127, 4HU93, 5LE88, 5LE89, 6ALJ3, 6ALJ4, 6ALJ5, 6ALJ6
Material
Steel
Includes
Mounting Hardware
Compatible Product Type
Bin Cabinet
Product Type
Topper
Compatible Manufacturer Model Number
002, 005, 007, 013, 014, 017, 019, 022, 024, 025, 026, 030, 031, 034, 329, 330, 351, 353, 354, 356, 357, 359, 360, 361, 363, 396, 397, 398, 399, 725, 730, 735, 740, 745

Description

Bin Topper, Color Gray, Finish Powder Coated, Material Steel, Overall Depth 12 in, Overall Height 8 1/2 in, Overall Width 33 3/4 in, Product Type Topper, Material Thickness 20 ga, Compatible Manufacturer Model Number 002, 005, 007, 013, 014, 017, 019, 022, 024, 025, 026, 030, 031, 034, 329, 330, 351, 353, 354, 356, 357, 359, 360, 361, 363, 396, 397, 398, 399, 725, 730, 735, 740, 745, Compatible Product Type Bin Cabinet, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.