Zoro Homepage

Bolted WorkBench, Particleboard, 120" W, 28" to 42" Height, 2000 lb., Folding

  • Mfr # WBF-TH-48120-95

  • Zoro # G6151984


product price: $1,213.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Ergonomic Work Benches
Workbench/Table Leg Type
Folding
Frame Material
Steel
Method of Construction
Welded
Load Capacity
2000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBF-TH-48120-95
Zoro #
G6151984
UPC #
714334073257
Country of Origin
Mexico

Dimensions

Top Thickness
5/16"
Overall Depth
48 1/4 in
Overall Width
120 in
Height
28" to 42"
Width
120"
Depth
48"
Work Surface Width
120 in
Work Surface Depth
48 1/4 in
Height Adjustment Mechanism
Bolt
Height Adjustability
Adjustable Height
Maximum Adjustable Height
42 5/16 in
Minimum Adjustable Height
26 5/16 in
Height Adjustment Increments
1 in
Non-Metal Top Thickness
1/4 in

Details

Workbench/Work Table Type
Ergonomic Work Benches
Workbench/Table Leg Type
Folding
Frame Material
Steel
Method of Construction
Welded
Load Capacity
2000 lb.
Gauge
Top: 14 ga.; Corner Gussets: 7 ga.
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
WorkBench
Work Table Item
Adjustable Height Work Table
Workbench/Table Assembly
Assembled
Workbench/Table Adjustment
Bolted
Includes
Tempered Hardboard, Bolt-in Gussets
Workbench/Table Frame Material
Steel
Workbench/Table Surface Material
Particleboard
Assembly
Fully Assembled
Number of Drawers
0
Workbench/Workstation Item
Work Table
Number of Shelves
0
Features
7 Gauge Steel Corner Gussets, Legs are Adjustable on 1 in Centers, Legs Can be Folded
Top Material
Engineered Wood
Frame Material Finish
Powder Coated
Included Components
No Additional Components
Top Material Finish
Powder Coated
Edge Shape
Square
Portability
Stationary
Overall Load Capacity
2,000 lb
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features 7 Gauge Steel Corner Gussets, Legs are Adjustable on 1 in Centers, Legs Can be Folded, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 1 in, Included Components No Additional Components, Includes (24) 1/4-20 Nuts, (24) 1/4-20 Screws, Maximum Adjustable Height 42 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.