Zoro Homepage

Bolted WorkBench, Particleboard, 72" W, 28" to 42" Height, 2000 lb., Folding

  • Mfr # WBF-TH-3672-95

  • Zoro # G9827151


product price: $708.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Ergonomic Work Benches
Workbench/Table Leg Type
Folding
Frame Material
Steel
Method of Construction
Welded
Load Capacity
2000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBF-TH-3672-95
Zoro #
G9827151
UPC #
714334073226
Country of Origin
Mexico

Dimensions

Top Thickness
5/16"
Overall Depth
36 1/4 in
Overall Width
72 in
Depth
36"
Width
72"
Height
28" to 42"
Work Surface Width
72 in
Work Surface Depth
36 1/4 in
Minimum Adjustable Height
26 5/16 in
Height Adjustment Increments
1 in
Height Adjustment Mechanism
Bolt
Non-Metal Top Thickness
1/4 in
Maximum Adjustable Height
42 5/16 in
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Ergonomic Work Benches
Workbench/Table Leg Type
Folding
Frame Material
Steel
Method of Construction
Welded
Load Capacity
2000 lb.
Gauge
Top: 14 ga.; Corner Gussets: 7 ga.
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
WorkBench
Workbench/Table Assembly
Assembled
Includes
Bolt in Gussets
Workbench/Table Surface Material
Particleboard
Workbench/Table Adjustment
Bolted
Work Table Item
Adjustable Height Work Table
Workbench/Table Frame Material
Steel
Assembly
Fully Assembled
Number of Drawers
0
Number of Shelves
0
Workbench/Workstation Item
Work Table
Top Material Finish
Powder Coated
Frame Material Finish
Powder Coated
Top Material
Engineered Wood
Features
7 Gauge Steel Corner Gussets, Legs are Adjustable on 1 in Centers, Legs Can be Folded
Portability
Stationary
Edge Shape
Square
Unit Type
Not Expandable or Modular
Overall Load Capacity
2,000 lb
Included Components
No Additional Components

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features 7 Gauge Steel Corner Gussets, Legs are Adjustable on 1 in Centers, Legs Can be Folded, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 1 in, Included Components No Additional Components, Includes (16) 1/4-20 Nuts, (16) 1/4-20 Screws, Maximum Adjustable Height 42 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.