Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Box Truck, 1400 lb., 42 In.L

  • Mfr # 2SLT-EX2436-1.2K-95

  • Zoro # G2252568


product price: $271.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
40 in
Overall Length
42 1/2 in
Overall Width
25 in
Color
Gray
Load Capacity
1,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SLT-EX2436-1.2K-95
Zoro #
G2252568
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
40 in
Overall Length
42 1/2 in
Overall Width
25 in
Caster Dia.
5"
Caster Width
1-1/4 in
Shelf Length
36 in
Caster Wheel Dia.
5"
Caster Wheel Width
1-1/4"
Shelf Width
24 in
Lip Height
1-1/2"
Shelf LxW
36 inx24 in

Details

Color
Gray
Load Capacity
1,400 lb
Item
2 Sided Mesh Stock Cart
Caster Wheel Type
(2) Rigid, (2) Swivel
Handle Type
Tubular With Smooth Radius Bend
Number of Shelves
2
Gauge
14 ga
Caster Material
Urethane
Construction
Welded Steel
Caster Wheel Material
Polyurethane
Number of Caster Wheels
4
Assembled/Unassembled
Assembled
Caster Type
(2) Swivel with Brakes, (2) Rigid
Finish
Powder Coated
Distance Between Shelves
12 in
Capacity per Shelf
600 lb.
Includes
20" High sides with bottom shelf

Description

2 Sided Mesh Stock Cart, Load Capacity 1,400 lb, Number of Shelves 2, Shelf Length 36 in, Shelf Width 24 in, Distance Between Shelves 12 in, Finish Powder Coated, Handle Type Tubular With Smooth Radius Bend, Overall Length 42 1/2 in, Overall Width 25 in, Overall Height 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.