Shop DURHAM MFG

Box Truck, 1400 lb., 42 In.L

  • Mfr # 3SLT-2436-1.2K-95
  • Zoro # G9955802

product price: 
$
300.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 7/8 in
Overall Length
42 1/8 in
Overall Width
24 1/8 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3SLT-2436-1.2K-95
Zoro #
G9955802
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Open-Sided Raised-Platform Box Truck
Caster Wheel Type
Standard
Handle Type
Flat
Number of Shelves
2
Assembled/Unassembled
Assembled
Construction
Welded Steel
Distance Between Shelves
12 in
Gauge
14 ga
Finish
Powder Coated
Caster Type
(2) Swivel with Brakes, (2) Rigid
Caster Material
Urethane
Features
(3) Solid Sides, 3/16 in Thick Angle Corners, Top Shelf (Deck of Box) is 20 in High
Caster Brake Type
Side Pedal Brake
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Bottom Shelf Construction
Solid
Lid/Cover Type
No Lid
Number of Sides
3
Side Panel Construction
Solid
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Polyurethane
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
39 7/8 in
Overall Length
42 1/8 in
Overall Width
24 1/8 in
Caster Width
1-1/4 in
Shelf Length
36 in
Caster Dia.
5"
Caster Wheel Dia.
5 in
Shelf Width
24"
Lip Height
1 1/2 in
Overall LxWxH
42 1/8 in x 24 1/8 in x 39 7/8 in
Wire Rope Length
42 1/8 in
Length
42 1/8 in
Fits Chest Size
(3) Solid Sides, 3/16 in Thick Angle Corners, Top Shelf (Deck of Box) is 20 in High

Description

Open-Sided Raised-Platform Box Truck, Load Capacity 1,200 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 39 7/8 in, Overall Length 42 1/8 in, Overall Width 24 1/8 in, Handle Type Flat, Lid/Cover Type No Lid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.