Box Truck, 1400 lb., 42 In.L, Shelf Width: 18 in

  • Mfr # 2SLT-EX1836-1.2K-95

  • Zoro # G2252577


product price: $242.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
40 in
Overall Length
42 1/2 in
Overall Width
19 in
Color
Gray
Load Capacity
1,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SLT-EX1836-1.2K-95
Zoro #
G2252577
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
40 in
Overall Length
42 1/2 in
Overall Width
19 in
Caster Wheel Dia.
5"
Shelf Width
18 in
Caster Width
1-1/4 in
Caster Dia.
5"
Caster Wheel Width
1-1/4"
Shelf Length
36 in
Lip Height
1-1/2"
Shelf LxW
36 inx18 in

Details

Color
Gray
Load Capacity
1,400 lb
Item
2 Sided Mesh Stock Cart
Caster Wheel Type
(2) Rigid, (2) Swivel
Handle Type
Tubular With Smooth Radius Bend
Number of Shelves
2
Distance Between Shelves
12 in
Caster Wheel Material
Polyurethane
Finish
Powder Coated
Gauge
14 ga
Caster Material
Urethane
Number of Caster Wheels
4
Construction
Welded Steel
Caster Type
(2) Swivel with Brakes, (2) Rigid
Assembled/Unassembled
Assembled
Capacity per Shelf
600 lb.
Includes
20" High sides with bottom shelf

Description

2 Sided Mesh Stock Cart, Load Capacity 1,400 lb, Number of Shelves 2, Shelf Length 36 in, Shelf Width 18 in, Distance Between Shelves 12 in, Finish Powder Coated, Handle Type Flat, Overall Length 43 in, Overall Width 19 in, Overall Height 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.