Box Truck, 24x48x40, 4-Sided

  • Mfr # 4SLT-2448-1.2K-95

  • Zoro # G9861521


product price:  $568.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Length
54 1/8 in
Overall Width
24 1/8 in
Material
Steel
Color
Gray
Caster Wheel Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4SLT-2448-1.2K-95
Zoro #
G9861521
UPC #
714334061612
Country of Origin
Mexico

Dimensions

Overall Length
54 1/8 in
Overall Width
24 1/8 in
Overall Height
39 7/8 in
Caster Wheel Dia.
5 in
Overall LxWxH
54 1/8 in x 24 1/8 in x 39 7/8 in

Details

Item
Raised-Platform Box Truck
Material
Steel
Color
Gray
Caster Wheel Type
Standard
Load Capacity
1,200 lb
Gauge
14 ga
Number of Shelves
2
Number of Caster Wheels
4
Finish
Powder Coated
Caster Wheel Material
Polyurethane
Handle Type
Flat
Caster/Wheel Mounting Location
Standard
Number of Sides
4
Caster Wheel/Tread Material
Polyurethane
Lip Style
4-Sided Lipped
Side Panel Construction
Solid
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Lid/Cover Type
No Lid
Caster Brake Type
Side Pedal Brake
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

Raised-Platform Box Truck, Load Capacity 1,200 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 39 7/8 in, Overall Length 54 1/8 in, Overall Width 24 1/8 in, Handle Type Flat, Lid/Cover Type No Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.