Bulk Storage Locker, 24 in W, 24 in D, 78 in H, (1) Tier, (1) Wide

  • Mfr # HDCL-242478-4S-95

  • Zoro # G3670117


product price:  $1,178.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Overall Width
24 in
Overall Depth
24 in
Overall Height
78 in
Number of Shelves
4
Number of Adjustable Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDCL-242478-4S-95
Zoro #
G3670117
UPC #
714334067294
Country of Origin
Mexico

Dimensions

Overall Width
24 in
Overall Depth
24 in
Overall Height
78 in
Shelf Depth
23 3/4 in
Shelf Width
21 3/8 in
Frame Material Thickness
16 ga
Shelf WxD
21 3/8 in x 23 3/4 in

Details

Item
Bulk Storage Locker
Number of Shelves
4
Number of Adjustable Shelves
4
Locker Configuration
(1) Tier, (1) Wide
Number of Openings
1
Number of Doors
1
Capacity per Shelf
300 lb
Locker Lock Type
Padlock Hasp
Assembled/Unassembled
Assembled
Locker Door Type
Ventilated
Locker Handle Type
Swing
Locker Material
Steel
Lock Type
Padlock Hasp
Item - Bulk Storage Lockers
Bulk Storage Locker
Handle Type
Swing
Door Type
Ventilated
Frame Assembled
Assembled
Number of Units Wide
1
Audit Trail Storage
None
Number of Tiers
1
Door Locking Points
3
Number of Lockers
1
Number of Shelves per Opening
4
Locker Finish
Powder Coated
Locker Color
Gray
Shelf Adjustability
(4) Adjustable
Includes Number Plates
No

Description

Bulk Storage Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates No, Locker Color Gray, Lock Type Padlock Hasp, Overall Depth 24 in, Overall Height 78 in, Overall Width 24 in, Door Locking Points 3, Handle Type Swing, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 1, Shelf Adjustability (4) Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.