Shop DURHAM MFG
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cabinet, 132 Yellow Bins
- Mfr # 3501L-BDLP-128-08T
- Zoro # G122811390
product price:Â
$
1,267.99
/ea
Key Features
Color
Black
Finish
Textured
Gauge
14 ga
Load Capacity
2400 Lb
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3501L-BDLP-128-08T
- Zoro #
- G122811390
- UPC #
- 714334084918
- Country of Origin
- Mexico
Details
- Color
- Black
- Item
- Cabinet
- Finish
- Textured
- Gauge
- 14 ga
- Load Capacity
- 2400 Lb
- Material
- Steel
- Includes
- 2 Doors, 132 Yellow plastic bins, Keyed handle, 3 locking points
Description
Cabinet, 132 Yellow Bins
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.