Shop DURHAM MFG
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cabinet, 3 Shelves, 144 Yellow Bins
- Mfr # JC-144-3S-95
- Zoro # G622811418
product price:Â
$
1,400.99
/ea
Key Features
Color
Gray
Finish
Textured
Load Capacity
4440 Lb
Includes
2 Doors, 3 Adj Shelves, 144 Yellow plastic bins, Padlockable handle, 3 locking points
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JC-144-3S-95
- Zoro #
- G622811418
- UPC #
- 714334085205
- Country of Origin
- Mexico
- Color
- Gray
- Item
- Cabinet, 3 Shelves, 144 Yellow Bins
- Finish
- Textured
- Load Capacity
- 4440 Lb
- Includes
- 2 Doors, 3 Adj Shelves, 144 Yellow plastic bins, Padlockable handle, 3 locking points
- Material
- Steel
- Gauge
- 14 ga
Description
Cabinet, 3 Shelves, 144 Yellow Bins
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.