Cabinet, 4 Shelves, 144 Yellow Bins
- Mfr # SJC-DLP-144-4S-95
- Zoro # G922811491
product price:Â
$
2,700.99
/ea
Key Features
Color
Gray
Material
Steel
Finish
Textured
Load Capacity
5190 Lb
Includes
2 Deep Doors, 144 Yellow plastic bins, 4 Adj Shelves, Keyed handle, 3 locking points
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SJC-DLP-144-4S-95
- Zoro #
- G922811491
- UPC #
- 714334012652
- Country of Origin
- Mexico
- Color
- Gray
- Item
- Cabinet
- Material
- Steel
- Finish
- Textured
- Load Capacity
- 5190 Lb
- Includes
- 2 Deep Doors, 144 Yellow plastic bins, 4 Adj Shelves, Keyed handle, 3 locking points
- Gauge
- 14 ga
Description
Cabinet, 4 Shelves, 144 Yellow Bins
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.