Shop DURHAM MFG
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cabinet, 4 Shelves
- Mfr # 2506-4S-95-NL
- Zoro # G322811503
product price:Â
$
1,319.99
/ea
Key Features
Cabinet Material
Steel
Color
Gray
Cabinet Finish
Textured
Includes
4 Adj Shelves, Keyed handle, 3 locking points
Shelf Capacity
2500 Lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2506-4S-95-NL
- Zoro #
- G322811503
- UPC #
- 714334084864
- Country of Origin
- Mexico
Details
- Item
- Cabinet
- Cabinet Material
- Steel
- Color
- Gray
- Cabinet Finish
- Textured
- Includes
- 4 Adj Shelves, Keyed handle, 3 locking points
- Shelf Capacity
- 2500 Lb
Description
Cabinet, 4 Shelves
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.