Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Shelf, Accs, 20-27/32"x33-15/16"

  • Mfr # HDC-SH-2436-95

  • Zoro # G0327980


product price: $117.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Load Capacity
1,900 lb
Overall Depth
20 7/8 in
Overall Width
33 15/16 in
Color
Gray
Depth
20 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC-SH-2436-95
Zoro #
G0327980
UPC #
714334044417
Country of Origin
Mexico

Dimensions

Overall Depth
20 7/8 in
Overall Width
33 15/16 in
Depth
20 7/8 in
Width
34 in

Details

Load Capacity
1,900 lb
Color
Gray
Item
Safety Cabinet Shelf
For Use With
36 in Wide Standard Door Cabinets
Accessory Type
Shelf
Compatible Mfr. Model Number
4050-3S-95, HDC-243678-4S95, HDCC243642-2S95, HDCV36-12B-2S, HDCV36-6B-3S
Compatible Product Type
Safety Storage Cabinet
Product Type
Shelf
Compatible Manufacturer Part Number
4050-3S-95, HDC-243678-4S95, HDCC243642-2S95, HDCV36-12B-2S, HDCV36-6B-3S

Description

Cabinet Shelf,Accessory,20-27/32"x33-15/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.