Zoro Homepage

Cabinet Shelf, Accs, 20-27/32"x69-15/16"

  • Mfr # HDC-SH-2472-95

  • Zoro # G0328111


product price: $217.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Load Capacity
1,525 lb
Overall Depth
20 7/8 in
Overall Width
69 15/16 in
Color
Gray
Width
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC-SH-2472-95
Zoro #
G0328111
UPC #
714334056069
Country of Origin
Mexico

Dimensions

Overall Depth
20 7/8 in
Overall Width
69 15/16 in
Width
70 in
Depth
20 7/8 in

Details

Load Capacity
1,525 lb
Color
Gray
Item
Safety Cabinet Shelf
For Use With
72 in Wide Standard Door Cabinets
Accessory Type
Shelf
Compatible Mfr. Model Number
HDC-247278-4S95, HDCD247278-6B95
Compatible Product Type
Safety Storage Cabinet
Product Type
Shelf
Compatible Manufacturer Part Number
HDC-247278-4S95, HDCD247278-6B95

Description

Cabinet Shelf,Accessory,20-27/32"x69-15/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.