Zoro Homepage

Cabinet, Spill Response, Wall Mount, 45lb.

  • Mfr # 057-50

  • Zoro # G8147036


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Container Type
Cabinet
Height
32 3/4 in
Includes
(2) Adjustable Shelves
Cabinet Door Type
Clearview
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
057-50
Zoro #
G8147036
UPC #
714334060035
Country of Origin
United States

Dimensions

Height
32 3/4 in
Width
19 7/8 in
Overall Cabinet Width
19-3/4"
Length
14 1/4 in
Overall Cabinet Height
32-1/4"
Cabinet Width
14 1/4 in
Cabinet Height
32 3/4 in
Cabinet Depth
19 7/8 in
Cabinet Size
32 3/4 in H x 14 1/4 in W x 19 7/8 in D
Overall Width
20 in
Overall Depth
16 in
Overalll Height
32 3/4 in

Details

Item
Empty Spill Cabinet
Color
Yellow
Container Type
Cabinet
Includes
(2) Adjustable Shelves
Cabinet Door Type
Clearview
Cabinet Strength Rating
Industrial
Number of Shelves
2
Wheels
No
Lockable
Lockable
Assembled/Unassembled
Assembled
Portable
Yes
Finish
Powder Coated
Cabinet Color
Yellow
Gauge
20/18
Load Capacity
125 lb.
Specialized Applications
Storage for Spill Control
Container Color
Yellow
Overpack Drum Included
Drum Not Included
Solidifier Included
No
Number of Labels Included
0
Product Weight
45 lb
Emergency Response Handbook/Instructions Included
No
Empty or Filled
Empty
Neutralizer Included
No
Epoxy Putty Included
No
Product Type
Empty Spill Cabinet
Vapor Suppressant Included
No
Granular Sorbent Included
No
Cleaning Solution Included
No
Includes Mounting Fasteners
No
Ph Tester Kit Included
No

Description

Storage Cabinet, Cabinet Door Type Clearview, Cabinet Color Yellow, Assembled, 20/18 Gauge, Overall Cabinet Height 32-1/4 In., Overall Cabinet Width 19-3/4 In., Overall Cabinet Depth 12-1/4 In., Finish Powder Coated, Number of Shelves 2, 40 lb. Shelf Capacity, Pull Cabinet Handle Style, Cabinet Strength Rating Industrial, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.