Zoro Homepage

Cabinet, Spill Response, Wall Mount

  • Mfr # 534AV-50

  • Zoro # G7523153


product price: $68.15
/ea

Key Features

Color
Yellow
Container Type
Cabinet
Height
16 1/4 in
Includes
(2) Adjustable Shelves
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534AV-50
Zoro #
G7523153
UPC #
714334060509
Country of Origin
Mexico

Dimensions

Height
16 1/4 in
Overall Cabinet Width
15"
Overall Cabinet Height
16-1/4"
Width
5 9/16 in
Cabinet Height
16 5/32 in
Cabinet Width
5 9/16 in
Cabinet Depth
15 in
Length
15 in
Cabinet Size
16 5/32 in H x 5 9/16 in W x 15 in D
Overall Width
15 3/16 in
Overall Depth
5 5/8 in
Overalll Height
16 7/16 in

Details

Item
Empty Spill Cabinet
Color
Yellow
Container Type
Cabinet
Includes
(2) Adjustable Shelves
Assembled/Unassembled
Assembled
Cabinet Color
Yellow
Number of Shelves
2
Cabinet Door Type
Standard
Finish
Powder Coated
Gauge
20/18
Cabinet Strength Rating
Industrial
Solidifier Included
No
Container Color
Yellow
Product Weight
12 lb
Specialized Applications
Storage for Spill Control
Includes Mounting Fasteners
No
Number of Labels Included
0
Ph Tester Kit Included
No
Granular Sorbent Included
No
Cleaning Solution Included
No
Epoxy Putty Included
No
Product Type
Empty Spill Cabinet
Overpack Drum Included
Drum Not Included
Vapor Suppressant Included
No
Emergency Response Handbook/Instructions Included
No
Neutralizer Included
No
Empty or Filled
Empty
Lockable
Lockable

Description

Spill Cabinet,15-3/16" W, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.