Shop DURHAM MFG
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cage Truck
- Mfr # HTL-3672-DD-95
- Zoro # G924450766
product price:Â
$
1,518.99
/ea
Key Features
Side Panel Construction
Expanded Metal
Shelf Width
36 in
Number of Shelves
1
Material
Steel
Overall Width
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HTL-3672-DD-95
- Zoro #
- G924450766
- UPC #
- 714334063470
- Country of Origin
- Mexico
Dimensions
- Shelf Width
- 36 in
- Overall Width
- 38 in
- Overall Length
- 79 in
- Overall Height
- 56 in
- Shelf Length
- 72 in
- Caster Wheel Dia.
- 6 in
- Caster Wheel Width
- 2 in
Details
- Item
- Security Cart
- Side Panel Construction
- Expanded Metal
- Number of Shelves
- 1
- Material
- Steel
- Finish
- Powder Coated
- Door Style
- Double Hinged Door
- Caster Wheel/Tread Material
- Phenolic
- Gauge
- 14 ga
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Color
- Gray
- Load Capacity
- 2,000 lb
- Locking System
- Padlockable
- Assembled/Unassembled
- Assembled
- Includes
- (2) Doors, Padlock Hasp
Description
Security Cart, Load Capacity 2,000 lb, Shelf Construction Not Applicable, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 1, Adjustable Increments Not Applicable, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Locking System Padlockable, Gauge 14 ga
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.