20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

Can Caddy, 6 Bin, Gray, Steel

Durham MFG | Zoro #: G3441986 | Mfr #: 385-95

$14.99 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Durham Mfg #385-95 Specifications

Zoro #: G3441986 Manufacturer #: 385-95
Material: Steel Depth: 3-1/8"
Includes: 6 Compartments Item: Aerosol Can Caddy with Six Sections
Width: 21-1/2" Finish: Powder Coated
Color: Gray Height: 5-1/4"
Country of Origin (subject to change): United States

Description

Truck storage units come in stackable and individual forms to maximize organization. Durham Can Caddy include characteristics like: Width: 21-1/2", Material: Steel, Color: Gray.

Reviews of Durham Mfg #385-95