Cart, Steel, 1,500 lb Load Capacity, 2 Shelves, 54 1/4 in L, 24 1/4 in W, 43 6/8 in H, Flat Handle

  • Mfr # RSCR-2448-ALD-95

  • Zoro # G1943552


product price:  $798.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
43 6/8 in
Overall Length
54 1/4 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RSCR-2448-ALD-95
Zoro #
G1943552
UPC #
714334012461
Country of Origin
Mexico

Dimensions

Overall Height
43 6/8 in
Overall Length
54 1/4 in
Overall Width
24 1/4 in
Shelf Width
24 1/4 in
Caster Width
2 3/4 in
Shelf Length
48 in
Caster Wheel Width
2 3/4 in
Caster Wheel Dia.
8 in
Overall LxWxH
54 1/4 in x 24 1/4 in x 43 3/4 in
Shelf LxW
48 in x 24 1/4 in

Details

Material
Steel
Color
Gray
Load Capacity
1,500 lb
Item
Cart
Handle Type
Flat
Number of Shelves
2
Gauge
14 ga
Finish
Powder Coated
Distance Between Shelves
26 3/4 in
Caster Wheel Type
Pneumatic
Capacity per Shelf
750 lb
Assembled/Unassembled
Assembled
Caster Wheel Tread Type/Material
Pneumatic Rubber
Caster/Wheel Mounting Location
Standard
Caster Frame Material
Iron
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Platform Surface
Textured
Lip Style
Flush
Shelf Adjustability
Fixed
Includes Electrical Outlets
No
Power Indicator
No
Caster Wheel/Tread Material
Rubber

Description

Cart, Load Capacity 1,500 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 1/4 in, Overall Width 24 1/4 in, Number of Shelves 2, Capacity per Shelf 750 lb, Distance Between Shelves 26 3/4 in, Shelf Length 48 in, Shelf Width 24 1/4 in, Assembled/Unassembled Assembled

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products