Zoro Homepage

Cell Phone Locker, 9"x5-3/4", Steel, Blue

  • Mfr # 620-04

  • Zoro # G814644329


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Overall Width
9 in
Overall Depth
9 in
Overall Height
66 5/8 in
Opening Width
6 3/8 in
Opening Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620-04
Zoro #
G814644329
UPC #
714334085236
Country of Origin
Mexico

Dimensions

Overall Width
9 in
Overall Depth
9 in
Overall Height
66 5/8 in
Opening Width
6 3/8 in
Opening Height
5 3/4 in
Opening Depth
8 7/8 in
Leg Height
3 1/2 in

Details

Item
Cell Phone Locker
Locker Material
Steel
Mounting Style
Surface
Includes
Plastic cable grommets
Handle Type
Pull
Frame Assembled
Assembled
Number of Units Wide
1
Locker Color
Blue
Includes Number Plates
No
Locker Finish
Powder Coated
Number of Tiers
10
Number of Lockers
10
Lock Type
Padlock Hasp

Description

Cell Phone Locker, Frame Assembled Assembled, Leg Height 3 1/2 in, Number of Tiers 10, Number of Units Wide 1, Wall-Mounting Type Not Applicable, Handle Type Pull, Locker Color Blue, Mounting Location Freestanding, Mounting Style Surface, Number of Lockers 10, Opening Depth 8 7/8 in, Opening Height 5 3/4 in, Opening Width 6 3/8 in, Overall Depth 9 in, Overall Height 66 5/8 in, Overall Width 9 in, Includes Plastic cable grommets, Includes Number Plates No, Locker Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.