Zoro Homepage

Cell Phone Locker, 9"x5-3/4", Steel, Tan

  • Mfr # 620-75

  • Zoro # G514644308


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Overall Width
9 in
Overall Depth
9 in
Overall Height
66 5/8 in
Opening Width
6 3/8 in
Opening Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620-75
Zoro #
G514644308
UPC #
714334085229
Country of Origin
Mexico

Dimensions

Overall Width
9 in
Overall Depth
9 in
Overall Height
66 5/8 in
Opening Width
6 3/8 in
Opening Height
5 3/4 in
Opening Depth
8 7/8 in
Leg Height
3 1/2 in

Details

Item
Cell Phone Locker
Locker Material
Steel
Mounting Style
Surface
Locker Color
Tan
Frame Assembled
Assembled
Handle Type
Pull
Number of Tiers
10
Number of Units Wide
1
Number of Lockers
10
Includes Number Plates
No
Locker Finish
Powder Coated
Includes
Plastic cable grommets
Lock Type
Padlock Hasp

Description

Cell Phone Locker, Frame Assembled Assembled, Leg Height 3 1/2 in, Number of Tiers 10, Number of Units Wide 1, Wall-Mounting Type Not Applicable, Handle Type Pull, Locker Color Tan, Mounting Location Freestanding, Mounting Style Surface, Number of Lockers 10, Opening Depth 8 7/8 in, Opening Height 5 3/4 in, Opening Width 6 3/8 in, Overall Depth 9 in, Overall Height 66 5/8 in, Overall Width 9 in, Includes Plastic cable grommets, Includes Number Plates No, Locker Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.