Charging cabinet mobile
Mfr # 2502MCS-12S-95
Zoro # G722796516
product price: $3,463.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2502MCS-12S-95
Zoro #
G722796516
UPC #
714334087827
Country of Origin
Mexico
Description
Charging Cabinet, Body Panel Type Ventilated, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Type Clear View, Recessed, Duty Rating Heavy Duty, Frame Assembled Assembled, Load Capacity per Shelf 300 lb, Lock Type Keyed, Mobility Mobile, Number of Shelves 12, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Cabinet Finish Powder Coated, Door Opening 180 Degrees , Panel Material Thickness 16 ga, Shelf Adjustability Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.