Shop DURHAM MFG
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Charging Cabinet, Ventilated, Gray
- Mfr # 2502CS-12S-95
- Zoro # G822796577
product price:
$
3,447.99
/ea
Key Features
Shelf Material
Steel
Overall Depth
24 in
Number of Shelves
12
Cabinet Color
Gray
Door Material Thickness
16 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2502CS-12S-95
- Zoro #
- G822796577
- UPC #
- 714334087841
- Country of Origin
- Mexico
- Shelf Material
- Steel
- Number of Shelves
- 12
- Cabinet Color
- Gray
- Door Opening
- 180 Degrees
- Lock Type
- Keyed
- Includes
- (2) 16 Outlet Power Strips, Drawer
- Duty Rating
- Heavy Duty
- Cabinet Material
- Steel
- Frame Assembled
- Assembled
- Cabinet Finish
- Powder Coated
- Load Capacity per Shelf
- 300 lb
- Item
- Charging Cabinet
- Standards
- cUL Listed, UL 1363, UL Listed
- Cabinet Storage Components
- Shelves
- Overall Load Capacity
- 2,400 lb
- Door Type
- Clear View, Recessed
- Door Locking Points
- 3
- Body Panel Type
- Ventilated
Dimensions
- Overall Depth
- 24 in
- Door Material Thickness
- 16 ga
- Panel Material Thickness
- 16 ga
- Overall Width
- 48 in
- Shelf Width
- 22 1/4 in
- Shelf Depth
- 13 7/8 in
- Overall Height
- 72 in
- Shelf WxD
- 22 3/16 in x 13 29/32 in
Description
Charging Cabinet, Body Panel Type Ventilated, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Type Clear View, Recessed, Duty Rating Heavy Duty, Frame Assembled Assembled, Load Capacity per Shelf 300 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 12, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Cabinet Finish Powder Coated, Door Opening 180 Degrees , Panel Material Thickness 16 ga, Shelf Adjustability Adjustable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.