Zoro Homepage

Compartment Box with 12 compartments, Plastic, 1-3/4" H x 10-13/16 in W

  • Mfr # SPOS12-CLR

  • Zoro # G4264136


product price: $4.99
/ea

Key Features

Overall WxDxH
10 7/8 in x 1 3/4 in
Number of Compartments
12
Compartment HxWxD
(6) 1 11/16 in x 2 in, (6) 1 11/16 in x 4 1/6 in
Number of Adjustable Dividers
6
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPOS12-CLR
Zoro #
G4264136
UPC #
714334050982
Country of Origin
United States

Dimensions

Overall WxDxH
10 7/8 in x 1 3/4 in
Compartment HxWxD
(6) 1 11/16 in x 2 in, (6) 1 11/16 in x 4 1/6 in
Outside Length
6 3/4 in
Outside Width
11 in
Overall Width
10-13/16 in
Overall Height
1-3/4"
Compartment Depth
(6) 2 in, (6) 4-1/8 in
Compartment Length
2 in, 4 1/8 in
Compartment Height
1 9/16 in
Overall Depth
6-3/4 in
Compartment Width
1 3/4 in
Overall Length
6 3/4 in
Compartment WxD
(6) 1 11/16 in x 2 in, (6) 1 11/16 in x 4 1/6 in

Details

Item
Compartment Box
Number of Compartments
12
Number of Adjustable Dividers
6
Material
Plastic
Latch Type
(2) Positive Snap
Features
Heavy Duty Reinforced Hinges, Patented Positive Stops On The Cover, Two Positive Snap Latches, Cover Overlaps Sides, Optional Racks with Handle, Racks Have Durable Gray Powder Coat Finish
Includes
Cover, Dual Position for Cover When in the Open Position, Heavy-Duty Reinforced Hinges, Positive Stops
ESD Conductive
No
Number of Dividers
6
Bin Color
Clear
Number of Fixed Dividers
6
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Shape
Rectangular
Maximum Number of Compartments
12
Corrosion Resistant
Corrosion Resistant
Volume Capacity
0.157 cu ft
Designated Label Area
Designated Label Area Not Included
Water Resistant
Not Water Resistant
Closure Type
Snap

Description

Compartment Box, Closure Type Snap, Color Clear, Compartment WxD (6) 1 11/16 in x 2 in, (6) 1 11/16 in x 4 1/6 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 12, Number of Adjustable Dividers Not Applicable, Overall Height 1 3/4 in, Overall Length 6 3/4 in, Overall Width 10 7/8 in, Volume Capacity 0.157 cu ft, Number of Fixed Dividers 6, Compartment Depth 1 9/16 in, Compartment Width 1 11/16 in, Overall Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.