Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compartment Box with 16 compartments, Plastic, 2-5/16" H x 13-1/8 in W

  • Mfr # LP16-CLEAR

  • Zoro # G4272597


product price: $7.59
/ea

Key Features

Overall WxDxH
13 1/8 in x 2 3/8 in
Compartment HxWxD
(16) 3 1/8 in x 9 in
Material
Plastic
Latch Type
(2) Positive Snap
Features
Heavy Duty Reinforced Hinges, Patented Positive Stops On The Cover, Two Positive Snap Latches, Cover Overlaps Sides, Optional Racks with Handle, Racks Have Durable Gray Powder Coat Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP16-CLEAR
Zoro #
G4272597
UPC #
714334050548
Country of Origin
United States

Dimensions

Overall WxDxH
13 1/8 in x 2 3/8 in
Compartment HxWxD
(16) 3 1/8 in x 9 in
Outside Length
9 in
Outside Width
13 1/8 in
Overall Height
2-5/16"
Compartment Width
3 1/8 in
Compartment Length
9 in
Overall Depth
9 in
Overall Width
13-1/8 in
Compartment Height
2 5/16 in
Compartment Depth
9 in
Overall Length
9 in
Compartment WxD
(16) 3 1/8 in x 9 in

Details

Item
Compartment Box
Number of Compartments
16
Material
Plastic
Latch Type
(2) Positive Snap
Features
Heavy Duty Reinforced Hinges, Patented Positive Stops On The Cover, Two Positive Snap Latches, Cover Overlaps Sides, Optional Racks with Handle, Racks Have Durable Gray Powder Coat Finish
ESD Conductive
No
Includes
Cover, Dual Position for Cover When in the Open Position, Heavy-Duty Reinforced Hinges, Positive Stops
Number of Dividers
6
Bin Color
Clear
Number of Fixed Dividers
6
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Shape
Rectangular
Maximum Number of Compartments
16
Designated Label Area
Designated Label Area Not Included
Corrosion Resistant
Corrosion Resistant
Closure Type
Snap
Water Resistant
Not Water Resistant
Volume Capacity
0.157 cu ft

Description

Compartment Box, Closure Type Snap, Color Clear, Compartment WxD (16) 3 1/8 in x 9 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 16, Number of Adjustable Dividers Not Applicable, Overall Height 2 3/8 in, Overall Length 9 in, Overall Width 13 1/8 in, Volume Capacity 0.157 cu ft, Number of Fixed Dividers 6, Compartment Depth 9 in, Compartment Width 3 1/8 in, Overall Diameter Not Applicable, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.