Zoro Homepage

Compartment Box with 16 compartments, Polypropylene, 2-5/16 in H x 13-1/8 in W

  • Mfr # LP16-CLEAR

  • Zoro # G606382422


product price: $72.69
/pk 5, $14.54/ea

Key Features

Number of Compartments
16
Material
Polypropylene
Cabinet Color
Clear
For Use With
Mfr No. 291-95
Overall Width
13-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP16-CLEAR
Zoro #
G606382422
UPC #
714334050548
Country of Origin
United States

Dimensions

Overall Width
13-1/8 in
Overall Height
2-5/16 in
Overall Depth
9 in

Details

Item
Compartment Box
Number of Compartments
16
Material
Polypropylene
Cabinet Color
Clear
For Use With
Mfr No. 291-95

Description

Durham Large Plastic Compartment Box Lp16-Clear - 16 Compartments, 13-1/8X9X2-5/16 Molded From Clear Polypropylene Resin Which Permits Visibility Of Contents. Heavy Duty Reinforced Hinges And Patented Positive Stops Allow Cover To Be Opened Wide Or Remain In The Upright Open Position Making It Easy To Read Content Labels. Two Positive Snap Latches Keep Boxes Securely Closed And Prevent Parts From Migrating Between Compartments. Cover Overlaps Sides To Keep Out Dust And Dirt. 16 Compartments. Optional Rack Available Designed To Handle 5 Boxes. Sold In Package Quantity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.