Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compartment Drawer Insert with 8 compartments, Polypropylene, 2" H x 13-3/8 in W

  • Mfr # 229-95-08-IND

  • Zoro # G6211217


product price: $10.99
/ea

Key Features

Overall WxDxH
13 3/8 in x 9 1/4 in x 2 in
Compartment HxWxD
6 25/64 in x 2 13/64 in
Material
Polypropylene
Features
Can be Used Independently or as Replacements for Other Small Compartment Box Inserts, 08 Compartment Insert
For Use With
Mfr No. 226-95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229-95-08-IND
Zoro #
G6211217
UPC #
714334016865
Country of Origin
United States

Dimensions

Overall WxDxH
13 3/8 in x 9 1/4 in x 2 in
Compartment HxWxD
6 25/64 in x 2 13/64 in
Overall Width
13-3/8 in
Drawer Height
2 in
Drawer Depth
9 1/4 in
Overall Depth
9-1/4 in
Overall Height
2"
Compartment Width
6 25/64 in
Compartment Depth
2 13/64 in
Fits Box Width
13 3/8 in
Fits Box Depth
9 1/4 in
Fits Box Height
2 in
Drawer Width
13 3/8 in

Details

Item
Compartment Drawer Insert
Number of Compartments
8
Material
Polypropylene
Features
Can be Used Independently or as Replacements for Other Small Compartment Box Inserts, 08 Compartment Insert
For Use With
Mfr No. 226-95
Finish
Powder Coated
Number of Dividers
0
Bin Color
Gray
Compatible Manufacturer Model Number
226-95
Item - Compartmented Drawers and Inserts
Compartment Drawer Insert
Adjustable Dividers
No
Product Type
Compartmented Box Insert

Description

Compartment Drawer Insert, Compartment HxWxD (8) 6 25/64 in x 2 13/64 in, Fits Box Depth 9 1/4 in, Compartment Depth 2 13/64 in, Fits Box Height 2 in, Compartment Width 6 25/64 in, Fits Box Width 13 3/8 in, Number of Dividers 0, Overall Depth 9 1/4 in, Overall Height 2 in, Overall Width 13 3/8 in, Adjustable Dividers No, Color Gray, Compatible Manufacturer Model Number 226-95, Finish Powder Coated, Number of Compartments 8, Load Capacity 24 lb, Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.