Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Sided Horizontal Bar Rack, 2600 lb

  • Mfr # HSR-303085-95

  • Zoro # G3033576


product price: $630.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Cantilever Arm Style
Straight
Capacity per Arm
288 lb
Overall Height
84 in
Overall Width
30 in
Overall Depth
30 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSR-303085-95
Zoro #
G3033576
UPC #
714334030779
Country of Origin
Mexico

Dimensions

Overall Height
84 in
Overall Width
30 in
Overall Depth
30 9/16 in
Arm Length
9 1/2 in
Brace Length
25"
Rack Size Width
30"
Height
83-3/4"
Rack Size Depth
30"
Base Length
30 in
Center Brace Length
25 in
Depth
30-9/16"
Width
30"
Rack Depth
30 9/16 in

Details

Cantilever Arm Style
Straight
Capacity per Arm
288 lb
Load Capacity
2600 lb.
Number of Arms
20
Color
Gray
Item
Cantilever Rack
Number of Sides
2
Finish
Powder Coated
Material
Steel
Lip
Not Included
Arm Steel Gauge
14 ga
Shelving Type
Freestanding
Arm Type
1-1/2" Angle Iron
For Use With
Bar Stock
Includes
Hardware
Capacity
2600 lb.
Column Steel Gauge
14 ga
Load Capacity per Level
288 lb
Arm Lip Type
No Lip
Column Gauge
14 ga
Arm Style
Straight
Duty Rating
Light-Duty
Arm Gauge
14 ga
Whole Unit Load Capacity
2,600 lb
Rack Configuration
Standalone
Includes Mounting Hardware
Yes
Number of Usable Sides
2

Description

Cantilever Rack, Overall Depth 30 9/16 in, Overall Height 84 in, Overall Width 30 in, Load Capacity per Level 288 lb, Whole Unit Load Capacity 2,600 lb, Arm Gauge 14 ga, Arm Length 9 1/2 in, No Lip, Straight, Number of Arms 20, Number of Usable Sides 2, Rack Configuration Standalone, Rack Depth 30 9/16 in, Base Length 30 in, Center Brace Length 25 in, Gray, Column Gauge 14 ga, Light-Duty, Powder Coated, Hardware, Yes, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.