Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Bearing Rack

  • Mfr # 307B-95-D932

  • Zoro # G805932930


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Box Handle Type
Pull
Box Width
18 in
Adjustable Dividers
No
Compartment HxWxD
(16) 2 in x 3 3/16 in x 2 3/16 in
Overall Depth
11 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307B-95-D932
Zoro #
G805932930
UPC #
714334078030
Country of Origin
United States

Dimensions

Box Width
18 in
Compartment HxWxD
(16) 2 in x 3 3/16 in x 2 3/16 in
Overall Depth
11 7/8 in
Compartment Width
3 1/4 in
Overall Width
15 5/8 in
Box Height
3 in
Overall Height
11 7/8 in
Box Depth
12 in

Details

Item
Sliding Drawer Cabinet
Box Handle Type
Pull
Adjustable Dividers
No
Cabinet Color
Gray
Number of Compartments
4
Number of Boxes
4
Cabinet Finish
Powder Coated
Frame Assembled
Assembled
Box Handle Material
Steel
Includes Dividers
No
Load Capacity per Slide
75 lb
Cabinet Material
Steel
Number of Compartments per Box
4
Slide Type
Bearing
Overall Load Capacity
300 lb
Stackable
Yes

Description

Sliding Drawer Cabinet, Box Width 18 in, Compartment HxWxD (16) 2 in x 3 3/16 in x 2 3/16 in, Frame Assembled Assembled, Slide Type Bearing, Box Height 3 in, Cabinet Color Gray, Number of Boxes 4, Number of Compartments 4, Overall Depth 11 7/8 in, Overall Height 11 7/8 in, Overall Width 15 5/8 in, Stackable Yes, Adjustable Dividers No, Box Depth 12 in, Box Handle Material Steel, Box Handle Type Pull, Cabinet Finish Powder Coated, Cabinet Material Steel, Compartment Width 3 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.