Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Bearing Rack

  • Mfr # 307B-95-D933

  • Zoro # G505932902


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Cabinet Color
Gray
Cabinet Material
Steel
Overall Load Capacity
300 lb
Compartment Width
2 1/2 in
Overall Height
11 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307B-95-D933
Zoro #
G505932902
UPC #
714334078047
Country of Origin
United States

Dimensions

Compartment Width
2 1/2 in
Overall Height
11 7/8 in
Compartment HxWxD
(20) 2 in x 2 1/2 in x 2 3/16 in
Box Width
18 in
Box Height
3 in
Box Depth
12 in
Overall Width
15 5/8 in
Overall Depth
11 7/8 in

Details

Item
Sliding Drawer Cabinet
Cabinet Color
Gray
Cabinet Material
Steel
Overall Load Capacity
300 lb
Number of Compartments per Box
4
Frame Assembled
Assembled
Number of Boxes
4
Number of Compartments
4
Adjustable Dividers
No
Load Capacity per Slide
75 lb
Cabinet Finish
Powder Coated
Slide Type
Bearing
Box Handle Material
Steel
Includes Dividers
No
Box Handle Type
Pull
Stackable
Yes

Description

Sliding Drawer Cabinet, Box Width 18 in, Compartment HxWxD (20) 2 in x 2 1/2 in x 2 3/16 in, Frame Assembled Assembled, Slide Type Bearing, Box Height 3 in, Cabinet Color Gray, Number of Boxes 4, Number of Compartments 4, Overall Depth 11 7/8 in, Overall Height 11 7/8 in, Overall Width 15 5/8 in, Stackable Yes, Adjustable Dividers No, Box Depth 12 in, Box Handle Material Steel, Box Handle Type Pull, Cabinet Finish Powder Coated, Cabinet Material Steel, Compartment Width 2 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.