Zoro Homepage

Drawer Bearing Rack

  • Mfr # 307B-95-D934

  • Zoro # G405932866


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Compartment HxWxD
(1) 2 in x 2 1/2 in x 2 3/16 in, (1) 2 in x 3 3/16 in x 2 3/16 in, (1) 20 at 2 in x 2 3/16 in x 1 15/16 in and 1 at 2 in x 2 3/4 in x 8 15/16, (1) 20 at 2 in x 2 3/16 in x 1 15/16 in and 4 at 2 in x 2 3/16 in x 2 3/4 in
Adjustable Dividers
No
Includes Dividers
No
Overall Depth
11 7/8 in
Box Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307B-95-D934
Zoro #
G405932866
UPC #
714334078054
Country of Origin
United States

Dimensions

Compartment HxWxD
(1) 2 in x 2 1/2 in x 2 3/16 in, (1) 2 in x 3 3/16 in x 2 3/16 in, (1) 20 at 2 in x 2 3/16 in x 1 15/16 in and 1 at 2 in x 2 3/4 in x 8 15/16, (1) 20 at 2 in x 2 3/16 in x 1 15/16 in and 4 at 2 in x 2 3/16 in x 2 3/4 in
Overall Depth
11 7/8 in
Box Width
18 in
Box Height
3 in
Overall Height
11 7/8 in
Box Depth
12 in
Overall Width
15 5/8 in

Details

Item
Sliding Drawer Cabinet
Adjustable Dividers
No
Includes Dividers
No
Load Capacity per Slide
75 lb
Cabinet Finish
Powder Coated
Overall Load Capacity
300 lb
Cabinet Material
Steel
Box Handle Material
Steel
Slide Type
Bearing
Cabinet Color
Gray
Stackable
Yes
Box Handle Type
Pull
Frame Assembled
Assembled
Number of Compartments
4
Number of Compartments per Box
4

Description

Sliding Drawer Cabinet, Box Width 18 in, Compartment HxWxD (1) 2 in x 2 1/2 in x 2 3/16 in, (1) 2 in x 3 3/16 in x 2 3/16 in, (1) 20 at 2 in x 2 3/16 in x 1 15/16 in and 1 at 2 in x 2 3/4 in x 8 15/16, (1) 20 at 2 in x 2 3/16 in x 1 15/16 in and 4 at 2 in x 2 3/16 in x 2 3/4 in, Frame Assembled Assembled, Slide Type Bearing, Box Height 3 in, Cabinet Color Gray, Number of Boxes 4, Number of Compartments 4, Overall Depth 11 7/8 in, Overall Height 11 7/8 in, Overall Width 15 5/8 in, Stackable Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.