Zoro Homepage

Drawer Bearing Rack

  • Mfr # 307B-95

  • Zoro # G705968459


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Fits Box Depth
9 1/4 in
Load Capacity
75 lb per slide
Slide Type
Bearing
Overall Depth
11 7/8 in
Cabinet Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307B-95
Zoro #
G705968459
UPC #
714334077989
Country of Origin
United States

Dimensions

Fits Box Depth
9 1/4 in
Overall Depth
11 7/8 in
Overall Width
15 5/8 in
Overall Height
11 3/8 in
Fits Box Width
13 3/8 in
Fits Box Height
2 in

Details

Item
Sliding Drawer Cabinet Frame
Load Capacity
75 lb per slide
Slide Type
Bearing
Cabinet Color
Gray
Cabinet Material
Steel
Stackable
Yes
ESD Conductive
No
For Number of Boxes
4
Load Capacity per Slide
75 lb
Frame Material
Steel
Frame Assembled
Assembled
Compatible Manufacturer Model Number
307B-95
Standards
No
Overall Load Capacity
300 lb

Description

Sliding Drawer Cabinet Frame, Frame Assembled Assembled, Slide Type Bearing, Cabinet Color Gray, Fits Box Depth 9 1/4 in, Fits Box Height 2 in, Fits Box Width 13 3/8 in, For Number of Boxes 4, Load Capacity per Slide 75 lb, Overall Depth 11 7/8 in, Overall Height 11 3/8 in, Overall Width 15 5/8 in, Cabinet Material Steel, ESD Conductive No, Overall Load Capacity 300 lb, Stackable Yes, Standards No, Compatible Manufacturer Model Number 307B-95, Frame Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.