Steel, Drawer Bin Cabinet, 11 3/4 in D x 11 in H x 11 3/4 in W

  • Mfr # 001-17-S1157

  • Zoro # G7623612


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Overall Width
11 3/4 in
Overall Depth
11 3/4 in
Overall WxDxH
11 3/4 in x 11 3/4 in x 11 in
Overall Height
11 in
Drawer HxWxD
(6) 4 7/8 in x 11 1/4 in x 2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
001-17-S1157
Zoro #
G7623612
UPC #
714334012751
Country of Origin
United States

Dimensions

Overall Width
11 3/4 in
Overall Depth
11 3/4 in
Overall WxDxH
11 3/4 in x 11 3/4 in x 11 in
Overall Height
11 in
Drawer HxWxD
(6) 4 7/8 in x 11 1/4 in x 2 3/4 in
Drawer Depth
11 1/4 in
Drawer Width
4 7/8 in
Drawer Height
2 3/4 in
Depth of Cabinet
11 3/4 in
Overall Cabinet Depth
11-3/4"
Width of Cabinet
11 3/4 in
Height of Cabinet
11 in

Details

Number of Drawers
6
Material
Steel
Number of Adjustable Dividers
12
Cabinet Color
Gray
Item
Drawer Bin Cabinet
ESD Conductive
No
Bin Color
Red
Number of Dividers
12
Stackable
Yes
Material - Cabinets
Steel
Cabinet Storage Components
Drawers
Number of Drawers per Cabinet
6
No. of Drawers
6
Includes Dividers
No
Number of Removable Dividers
0

Description

Drawer Bin Cabinet, Cabinet Color Red, Cabinet Material Steel, Drawer Color Red, Drawer HxWxD (6) 4 7/8 in x 11 1/4 in x 2 3/4 in, Drawer Material Steel, ESD Conductive No, Number of Dividers 12, Number of Drawers 6, Overall Depth 11 3/4 in, Overall Height 11 in, Overall Width 11 3/4 in, Stackable Yes, Cabinet Storage Components Drawers, Drawer Depth 11 1/4 in, Drawer Height 2 3/4 in, Drawer Width 4 7/8 in, Includes Dividers No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.