Drawer Bin Cabinet with 24 Drawers, Steel, 33 3/4 in W x 14 1/2 in H x 11 3/4 in D

  • Mfr # 007-17-S1157

  • Zoro # G7587675


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Cabinet Color
Red
Overall Width
33 3/4 in
Overall Height
14 1/2 in
Overall Depth
11 3/4 in
ESD Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007-17-S1157
Zoro #
G7587675
UPC #
714334012782
Country of Origin
United States

Dimensions

Overall Width
33 3/4 in
Overall Height
14 1/2 in
Overall Depth
11 3/4 in
Drawer HxWxD
4 7/8 in x 11 1/4 in x 2 3/4 in
Overall Cabinet Depth
11-3/4"
Depth of Cabinet
11 3/4 in
Width of Cabinet
33 3/4 in
Height of Cabinet
14 1/2 in
Drawer Depth
11 1/4 in
Drawer Width
4 7/8 in
Drawer Height
2 3/4 in

Details

Cabinet Color
Red
Item
Drawer Bin Cabinet
ESD Conductive
No
Material
Steel
Bin Color
Red
Number of Dividers
48
Stackable
Yes
Material - Cabinets
Steel
Cabinet Storage Components
Drawers
No. of Drawers
24
Includes Dividers
No
Number of Removable Dividers
0
Number of Adjustable Dividers
48
Drawer Color
Red

Description

Drawer Bin Cabinet, Cabinet Color Red, Cabinet Material Steel, Drawer Color Red, Drawer HxWxD 4 7/8 in x 11 1/4 in x 2 3/4 in, Drawer Material Steel, ESD Conductive No, Number of Dividers 48, Number of Drawers 24, Overall Depth 11 3/4 in, Overall Height 14 1/2 in, Overall Width 33 3/4 in, Stackable Yes, Cabinet Storage Components Drawers, Drawer Depth 11 1/4 in, Drawer Height 2 3/4 in, Drawer Width 4 7/8 in, Includes Dividers No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.