Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8

  • Mfr # 303B-15.75-95-D918

  • Zoro # G3524543


product price: $297.99
/ea
Free Shipping & Returns

Key Features

No. of Drawers
4
Compartments per Drawer
16
Removable Dividers
No
Number of Removable Dividers
0
Drawer Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303B-15.75-95-D918
Zoro #
G3524543
UPC #
714334057301
Country of Origin
United States

Dimensions

Drawer Width
18 in
Drawer Depth
12 in
Drawer Height
3 in
Width of Cabinet
20 1/4 in
Depth of Cabinet
15 3/4 in
Height of Cabinet
14 3/4 in
Cabinet Width
20-3/8"
Cabinet Height
14-7/8"
Cabinet Depth
15-3/4"
Overall Depth
15 3/4 in
Overall Height
14 7/8 in
Compartment Width
18 in
Overall Width
20 3/8 in
Compartment HxWxD
3 in x 18 in x 12 in
Box Width
20 3/8 in
Box Depth
12 in
Box Height
3 in

Details

Item
Sliding Drawer Cabinet
No. of Drawers
4
Compartments per Drawer
16
Removable Dividers
No
Number of Removable Dividers
0
Color
Gray
Material - Cabinets
Steel
Load Capacity
300 lb (75 lb per Drawer)
Finish
Powder Coated
Item - Compartmented Drawer Cabinets
Sliding Drawer Cabinet
Includes
Heavy Duty Bearing Slides
Finish - Cabinets
Powder Coated
Number of Drawers
4
Material
Prime Cold Rolled Steel
Cabinet Color
Gray
Number of Compartments
64
Cabinet Material
Steel
Cabinet Finish
Powder Coated
Overall Load Capacity
300 lb
Duty Rating
Heavy Duty
Box Handle Type
Pull
Stackable
Yes
Number of Dividers
0
Load Capacity per Slide
75 lb
Slide Type
Bearing
Number of Compartments per Box
16
Frame Assembled
Assembled
Box Handle Material
Steel
Includes Dividers
No
Number of Boxes
4

Description

Sliding Drawer Cabinet, Box Width 20 3/8 in, Compartment HxWxD 3 in x 18 in x 12 in, Frame Assembled Assembled, Slide Type Bearing, Box Height 3 in, Cabinet Color Gray, Number of Boxes 4, Number of Compartments 64, Overall Depth 15 3/4 in, Overall Height 14 7/8 in, Overall Width 20 3/8 in, Stackable Yes, Box Depth 12 in, Box Handle Material Steel, Box Handle Type Pull, Cabinet Finish Powder Coated, Cabinet Material Steel, Compartment Width 18 in, Includes Dividers No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.