Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8
Mfr # 303B-15.75-95-D950
Zoro # G3529811
product price: $298.99
/ea
Free Shipping & Returns
Key Features
No. of Drawers
4
Compartments per Drawer
16, 20, 21, 24
Removable Dividers
No
Number of Removable Dividers
0
Drawer Width
18 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
303B-15.75-95-D950
Zoro #
G3529811
UPC #
714334057271
Country of Origin
United States
Dimensions
Drawer Width
18 in
Drawer Depth
12 in
Drawer Height
3 in
Width of Cabinet
20 1/4 in
Depth of Cabinet
15 3/4 in
Height of Cabinet
14 3/4 in
Cabinet Height
14-7/8"
Cabinet Depth
15-3/4"
Cabinet Width
20-3/8"
Overall Depth
15 3/4 in
Overall Height
14 7/8 in
Compartment Width
18 in
Overall Width
20 3/8 in
Box Width
20 3/8 in
Box Depth
12 in
Box Height
3 in
Compartment HxWxD
3 in x 18 in x 12 in
Description
Sliding Drawer Cabinet, Box Width 20 3/8 in, Compartment HxWxD 3 in x 18 in x 12 in, Frame Assembled Assembled, Slide Type Bearing, Box Height 3 in, Cabinet Color Gray, Number of Boxes 4, Number of Compartments 81, Overall Depth 15 3/4 in, Overall Height 14 7/8 in, Overall Width 20 3/8 in, Stackable Yes, Box Depth 12 in, Box Handle Material Steel, Box Handle Type Pull, Cabinet Finish Powder Coated, Cabinet Material Steel, Compartment Width 18 in, Includes Dividers No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.